32 oz. Liquid Clog Remover

You last purchased this on
 
Drano

32 oz. Liquid Clog Remover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drano

32 oz. Liquid Clog Remover

  • Fast #
  • Part #SJN335712
  • Item #4441620
  • Manufacturer Part #DRK CB001169
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protects pipes from corrosion
  • Safe for plastic, PVC and metal pipes, garbage disposals and septic systems
  • Dissolves clogs quickly and effectively in kitchen or bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Capacity:
32 oz
Color:
Natural
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
2-17/32 in
Dilution Rate:
Ready to Use
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
FM Approved:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
9-29/32 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
9-29/32 in
Material:
Liquid
NSF Certified:
No
Origin:
Domestic
Size:
32 oz
UL Listed:
No
Weight:
2.64 lb
Width:
2-31/32 in