• Cart

DESCRIPTION

  • Anti-splash guard to prevent water spills; Minimum threshold depth of 2-1/4 in is required for proper installation
  • Configuration consists of: Stationary Panel and Sliding Door; Fully Frameless design for an open and spacious feeling
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Model Size: 44-48 in W x 76 in H; Walk-In Opening: 16-20 in
  • Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Professional installation is required; Limited Lifetime Manufacturer Warranty
  • Reversible for a right or left door opening installation; Hardware Finish: Brushed Stainless Steel
  • Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment; ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls)
  • Stationary panel is attached to the wall by 1 in anodized aluminum U-channel; Optional SlimLine shower base available (sold separately)
  • The DreamLine Enigma Air fully frameless, sliding shower or tub door has the ultimate combination of luxury and modern design. Striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. The Enigma Air glass is treated with DreamLine exclusive ClearMax™.

Dreamline® Enigma Air 48 in. Frameless Sliding Shower Door with Clear Tempered Glass

DSHDR64487610

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
Yes
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Enigma Air
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
ETL Listed
No
FM Approved
No
GSA Approved
No
Glass Type
Clear
Handle Type
Bar
Height
76 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
3 Wall Alcove
Material
Stainless Steel, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
48 in x 76 in
Thickness
3/8 in
UL Listed
No
Weight
138-9/20
Width
48 in

Starting at
Call for Pricing
  • QUANTITY