• Cart

DESCRIPTION

  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls); Reversible for a right or left door opening installation
  • Anti-splash guard to prevent water spills; Minimum threshold depth of 2-3/8 in is required for proper installation
  • Configuration consists of: Stationary Panel, Sliding Door and Return Panel; Fully Frameless design for an open and spacious feeling
  • Hardware Finish: Brushed Stainless Steel
  • IMPORTANT! All measurements should be taken AFTER walls are finished (tile, etc.); Pictured SlimLine shower base is not included (sold separately)
  • Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
  • Model Size: 34-1/2 in D x 56-3/8 - 60-3/8 in W x 76 in H; Walk-In Opening: 22-26 in
  • Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Professional installation is required; Limited Lifetime Manufacturer Warranty
  • The DreamLine Cornerview sliding shower enclosure provides a modern solution to maximize space with a corner installation and center opening design. The Cornerview has a straight edged style that provides a comfortable showering space. The Cornerview can fit into virtually any corner, making it perfect for smaller bathrooms.

Dreamline® Enigma-Z 60-3/8 in. Frameless Sliding Shower Enclosure with Clear Tempered Glass

DSHEN6234600

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
Yes
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Enigma-Z
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
34-1/2 in
ETL Listed
No
GSA Approved
No
Glass Type
Clear
Handle Type
Bar
Height
76 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
2 Wall Corner
Length
34-1/2 in
Material
Stainless Steel, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
34-1/2 in x 60-3/8 in x 76 in
Thickness
3/8 in
UL Listed
No
Weight
286-4/25
Width
60-3/8 in

Starting at
Call for Pricing
  • QUANTITY