• Cart

DESCRIPTION

  • Anodized aluminum bottom guide rail and U-channel wall profile
  • Bottom guide rail can be trimmed up to 4 in for width adjustment; Up to 3/8 in adjustment for out-of-plumb (uneven walls) on Stationary Panel side
  • Configuration consists of a Sliding Door and a Stationary Panel; Left Wall Installation (Stationary Panel on left, Sliding Door on right)
  • Hardware Finish: Chrome; Proprietary L-bar provides a streamlined, unobstructed look and structural support
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Professional installation recommended
  • Limited Lifetime Manufacturer Warranty
  • Model Size: 56-60 in W x 58 in H; Walk-in Opening: 22-26 in
  • Pictured tub is not included
  • Premium 3/8 in (10mm) certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • The DreamLine Mirage-X frameless sliding shower or tub door is the epitome of simple elegance with a modern flair. The remarkably innovative headerless design creates an unobstructed and open view for your shower. The Mirage-X shower door will complete any bathroom space with a look of luxury and style.

Dreamline® Mirage-X 60 in. Frameless Sliding Tub and Shower Door with Left Wall Bracket

DSHDR1960580L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
Yes
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Mirage-X
Color Finish
Chrome
Color Finish Category
Chromes
ETL Listed
No
GSA Approved
No
Glass Type
Clear
Handle Type
Square
Height
58 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
3 Wall Alcove
Material
Aluminum, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
60 in x 58 in
Thickness
3/8 in
UL Listed
No
Weight
143-3/10
Width
60 in

Starting at
Call for Pricing
  • QUANTITY