36 in. Frameless Pivot Shower Door with Tempered Glass in Oil Rubbed Bronze

You last purchased this on
 
DreamLine

Elegance 36 in. Frameless Pivot Shower Door with Tempered Glass in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Elegance 36 in. Frameless Pivot Shower Door with Tempered Glass in Oil Rubbed Bronze

  • Fast #
  • Part #DSHDR413472006
  • Item #7197963
  • Manufacturer Part #SHDR-4134720-06
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 34 - 36 in W x 72 in H; Walk-in Opening: 26-1/2 in
  • Configuration: Single Panel Shower Door; Reversible for a right or left door opening to fit your specific layout
  • The DreamLine Elegance pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. Choose the DreamLine Elegance model for the ultimate solution to your shower project. The Elegance glass is treated with DreamLine exclusive ClearMax anti-lime scale glass coating for superior protection and easy maintenance.
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Hardware finish: Oil Rubbed Bronze
  • Matching SlimLine shower base: DLT-1136360 (sold separately)
  • Anodized aluminum wall profiles allow up to 1 in adjustment for width or out-of-plumb (uneven walls); Solid brass pivot hardware
  • Premium 3/8 in (10mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Limited 1 (one) Year Manufacturer Warranty
  • Professional installation recommended
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
ClearMax™
Collection:
Elegance
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
ETL Listed:
No
FM Approved:
No
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Material:
Metal
Handle Type:
Square
Height:
72 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
3 Wall Alcove
MA Approved -:
No
MSS:
No
Material:
Tempered Glass, Aluminum, Brass
NEMA:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Size:
36 in x 72 in
Type:
Shower Door
UL Listed:
No
Weight:
95.9 lb
Width:
36 in