60 in. Frameless Pivot Shower Door with Tempered Glass in Brushed Nickel

You last purchased this on
 
DreamLine

Elegance 60 in. Frameless Pivot Shower Door with Tempered Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Elegance 60 in. Frameless Pivot Shower Door with Tempered Glass in Brushed Nickel

  • Fast #
  • Part #DSHDR415872004
  • Item #7197775
  • Manufacturer Part #SHDR-4158720-04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 58 - 60 in W x 72 in H; Walk-in Opening: 26-1/2 in
  • Configuration: Shower Door with Inline Panel; Reversible for a right or left door opening to fit your specific layout
  • The DreamLine Elegance pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. Choose the DreamLine Elegance model for the ultimate solution to your shower project. The Elegance glass is treated with DreamLine exclusive ClearMax anti-lime scale glass coating for superior protection and easy maintenance.
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • 2 Glass shelves for convenient storage; Hardware finish: Brushed Nickel
  • Matches any SlimLine shower base 60 in W (sold separately)
  • Anodized aluminum wall profiles allow up to 1 in adjustment for width or out-of-plumb (uneven walls); Solid brass pivot hardware
  • Premium 3/8 in (10mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Limited Lifetime Manufacturer Warranty
  • Professional installation recommended
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
ClearMax™
Collection:
Elegance
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
FM Approved:
No
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Material:
Metal
Handle Type:
Square
Height:
72 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
3 Wall Alcove
MA Approved -:
No
MSS:
No
Material:
Tempered Glass, Aluminum, Brass
NEMA:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Size:
60 in x 72 in
Type:
Shower Door
UL Listed:
No
Weight:
167.37 lb
Width:
60 in