60 in. Frameless Pivot Shower Door with Tempered Glass in Polished Chrome
Elegance 60 in. Frameless Pivot Shower Door with Tempered Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 58 - 60 in W x 72 in H; Walk-in Opening: 26-1/2 in
- Configuration: Shower Door with Inline Panel; Reversible for a right or left door opening to fit your specific layout
- The DreamLine Elegance pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. Choose the DreamLine Elegance model for the ultimate solution to your shower project. The Elegance glass is treated with DreamLine exclusive ClearMax anti-lime scale glass coating for superior protection and easy maintenance.
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- 2 Glass shelves for convenient storage; Hardware finish: Chrome
- Matches any SlimLine shower base 60 in W (sold separately)
- Anodized aluminum wall profiles allow up to 1 in adjustment for width or out-of-plumb (uneven walls); Solid brass pivot hardware
- Premium 3/8 in (10mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Limited Lifetime Manufacturer Warranty
- Professional installation recommended
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Elegance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Square
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum, Brass
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Size:
- 60 in x 72 in
- UL Listed:
- No
- Weight:
- 167.37 lb
- Width:
- 60 in