72 x 41 in. Frameless Pivot Shower Door in Chrome

You last purchased this on
 
DreamLine

Elegance 72 x 41 in. Frameless Pivot Shower Door in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Elegance 72 x 41 in. Frameless Pivot Shower Door in Chrome

  • Fast #
  • Part #DSHDR413972001
  • Item #7519168
  • Manufacturer Part #SHDR-4139720-01
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 39 - 41 in W x 72 in H; Walk-in Opening: 19-1/2 in
  • Configuration: Shower Door with Inline Panel; Reversible for a right or left door opening to fit your specific layout
  • The DreamLine Elegance pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. Choose the DreamLine Elegance model for the ultimate solution to your shower project. The Elegance glass is treated with DreamLine exclusive ClearMax anti-lime scale glass coating for superior protection and easy maintenance.
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • 2 Glass shelves for convenient storage; Hardware finish: Chrome
  • Matching SlimLine shower base: DLT-1132420, DLT-1134420 (sold separately)
  • Anodized aluminum wall profiles allow up to 1 in adjustment for width or out-of-plumb (uneven walls); Solid brass pivot hardware
  • Premium 3/8 in (10mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Limited Lifetime Manufacturer Warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Coating:
Anodized, ClearMax™
Collection:
Elegance
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Enclosure Opening:
19-1/2 in
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Handle Type:
Square
Height:
72 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Material:
Aluminum, Brass, Tempered Glass
NSF Certified:
No
Number of Handles:
Single Handle
Shape:
Rectangular
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Type:
DSHDR413972001
Weight:
118.87 lb
Width:
41 in