72 x 46-1/4 in. Frameless Pivot Shower Door in Chrome
Elegance 72 x 46-1/4 in. Frameless Pivot Shower Door in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 44-1/4 - 46-1/4 in W x 72 in H; Walk-in Opening: 24-3/4 in
- Configuration: Shower Door with Inline Panel; Reversible for a right or left door opening to fit your specific layout
- The DreamLine Elegance pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. Choose the DreamLine Elegance model for the ultimate solution to your shower project. The Elegance glass is treated with DreamLine exclusive ClearMax anti-lime scale glass coating for superior protection and easy maintenance.
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- 2 Glass shelves for convenient storage; Hardware finish: Chrome
- Matching SlimLine shower base: DLT-1132480, DLT-1134480, DLT-1136480 (sold separately)
- Anodized aluminum wall profiles allow up to 1 in adjustment for width or out-of-plumb (uneven walls); Solid brass pivot hardware
- Premium 3/8 in (10mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Limited Lifetime Manufacturer Warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized, ClearMax™
- Collection:
- Elegance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Enclosure Opening:
- 24-3/4 in
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Handle Type:
- Square
- Height:
- 72 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Aluminum, Brass, Tempered Glass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shape:
- Rectangular
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Type:
- DSHDR414472001
- Weight:
- 129.9 lb
- Width:
- 46-1/4 in