60 in. Frameless Sliding Tub and Shower Door with Clear Tempered Glass in Polished Stainless Steel
Enigma Air 60 in. Frameless Sliding Tub and Shower Door with Clear Tempered Glass in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 56-60 in W x 62 in H; Walk-In Opening: 22-26 in
- Configuration consists of: Stationary Panel and Sliding Door; Fully Frameless design for an open and spacious feeling
- The DreamLine Enigma Air fully frameless, sliding shower or tub door has the ultimate combination of luxury and modern design. Striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. DreamLine exclusive ClearMax water and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose DreamLine for the ultimate solution for your shower project.
- Professional installation is required
- Anti-splash guard to prevent water spills; Minimum threshold depth of 2-1/4 in is required for proper installation
- Reversible for a right or left door opening installation; Hardware Finish: Polished Stainless Steel
- Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment; 1/4 in out-of-plumb accommodation available within U-channel on Inline panel
- Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Limited Lifetime Manufacturer Warranty
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Enigma Air
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 62 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Stainless Steel
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Size:
- 60 in x 62 in
- Type:
- Tub Door
- UL Listed:
- No
- Weight:
- 148.37 lb
- Width:
- 60 in