60 in. Frameless Bypass Shower Door with Clear Tempered Glass in Polished Chrome
Essence 60 in. Frameless Bypass Shower Door with Clear Tempered Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model Size: 56-60 in W x 76 in H; Door walk-in: 24-28 in; Double sliding bypass configuration allows entry from left or right side
- Quality 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- The DreamLine Essence frameless sliding bypass shower or tub door showcases a modern, elegant design with a striking silhouette. The Essence provides smooth gliding action with its sleek rollers without the significant framing of a typical bypass shower door. Step into a stunning oasis every time you shower! Choose DreamLine for the ultimate solution for your shower project.
- Minimum threshold depth of 2-3/4 in is required for proper installation
- Hardware Finish: Chrome
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Aluminum water guards accommodate up to 1/4 in for out-of-plumb (uneven) walls; Model can be trimmed up to 4 in for width adjustment
- Specially designed rollers create a smooth, quiet gliding operation; Dual towel bars double as handles on each panel
- Drilling into the threshold is required for installation of this product
- Professional installation recommended; Limited Lifetime Warranty
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Essence
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 76 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 1 Piece
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Size:
- 60 in x 76 in
- Thickness:
- 5/16 in
- Type:
- Shower Door
- UL Listed:
- No
- Weight:
- 149.91 lb
- Width:
- 60 in