76 x 48 in. Semi-Framed Bypass Shower Door in Chrome

You last purchased this on
 
DreamLine

Essence-H 76 x 48 in. Semi-Framed Bypass Shower Door in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Essence-H 76 x 48 in. Semi-Framed Bypass Shower Door in Chrome

  • Fast #
  • Part #DSHDR634876H01
  • Item #7518883
  • Manufacturer Part #SHDR-634876H-01
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 44-48 in W x 76 in H; Door walk-in: 17-1/4 - 21-1/4 in; Double sliding bypass configuration allows entry from left or right side
  • Quality 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • The DreamLine Essence-H is a semi-frameless sliding bypass shower or tub door with a modern, elegant design and a striking look. The Essence-H has thick tempered glass combined with sleek rollers for smooth gliding action. SafeClose bumper guides offer glass safety and operational security. DreamLine exclusive ClearMax water repellant and stain resistant glass coating provides superior protection from stains and easy maintenance. Step into an oasis every time you shower! Choose DreamLine for the ultimate solution for your shower project.
  • Minimum threshold depth of 2-3/4 in is required for proper installation
  • Model can be trimmed up to 4 in for width adjustment; Hardware Finish: Chrome
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Wall profiles accommodate up to 1/4 in for out-of-plumb (uneven) walls; SafeClose bumper guides within each wall profile
  • Specially designed rollers create a smooth, quiet gliding operation; Dual towel bars double as handles on each panel
  • Drilling into the threshold is required for installation of this product
  • Professional installation recommended; Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Coating:
Anodized, ClearMax™
Collection:
Essence-H
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Enclosure Opening:
21-1/4 in
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
5/16 in
Handle Type:
Towel Bar
Height:
76 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Material:
Aluminum, Brass, Tempered Glass
NSF Certified:
No
Number of Handles:
Two Handle
Shape:
Rectangular
Shower Door Framed or Frameless:
Semi-Frameless
Shower Door Height Range:
76 in+
Shower Door Type:
Bypass
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Type:
DSHDR634876H01
Weight:
125.66 lb
Width:
48 in