34-1/2 in. Framed Sliding Shower Enclosure with Clear Tempered Glass in Satin Black
French Corner 34-1/2 in. Framed Sliding Shower Enclosure with Clear Tempered Glass in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 34-1/2 in D x 34-1/2 in W x 72 in H; Walk-in Opening: 20-3/4 in; Hardware Finish: Satin Black
- Two sliding panels, with two stationary panels on sides meet to create corner walk through
- The DreamLine French Corner sliding shower enclosure is a perfect complement to a modern industrial bathroom style with a European vibe. The satin black window pane design and hardware finish will add bold style to any bathroom. The French Corner is designed for a corner installation providing an effective solution to maximize space. The four panel configuration includes two corner-opening sliding doors to create a spacious center walk through. DreamLine has the ultimate solution for your shower project.
- Optional matching SlimLine shower base available: Model DLT-1036360 (sold separately)
- Perfect for smaller spaces where a swing door will not work
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, acrylic back walls, etc.)
- 5/32 in (4 mm) certified clear tempered glass; JetGlaze glass pattern offers a unique mullion look without the metal framing
- Anodized aluminum wall profiles allow up to 1/2 in adjustment per side for out-of-plumb (uneven walls)
- One (1) Year Limited Warranty
- Professional installation recommended
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- No
- Collection:
- French Corner
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/32 in
- Glass Type:
- Clear
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 2 Wall Corner
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Size:
- 34-1/2 in x 34-1/2 in x 72 in
- Thickness:
- 5/32 in
- Type:
- Shower Enclosure
- UL Listed:
- No
- Weight:
- 88.18 lb
- Width:
- 34-1/2 in