60 in. Frameless Sliding Shower Door with Clear Glass in Polished Chrome

You last purchased this on
 
DreamLine

Infinity-Z 60 in. Frameless Sliding Shower Door with Clear Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Infinity-Z 60 in. Frameless Sliding Shower Door with Clear Glass in Polished Chrome

  • Fast #
  • Part #DSHDR096072001
  • Item #7197998
  • Manufacturer Part #SHDR-0960720-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 56 - 60 in W x 72 in H; Walk-in Opening: 21-3/8 - 25-3/8 in; Configuration consists of a Stationary Panel and Sliding Door
  • Quality 1/4 in (6mm) thick Clear certified tempered glass; Reversible for a right or left door opening to fit your specific layout
  • The DreamLine Infinity-Z sliding shower or tub door offers classic style with a modern touch. The Infinity-Z will transform your bathroom with a beautiful balance of functionality, elegance and sophistication. A variety of finishes and glass options will match any bathroom décor. Choose the DreamLine Infinity-Z model for the ultimate solution to your shower project.
  • Pictured SlimLine shower base is not included (sold separately)
  • Up to 4 in for width adjustment by trimming guide rails
  • Hardware Finish: Chrome
  • Up to 1 in adjustment per side for out-of-plumb (uneven) walls within wall profiles
  • Convenient towel bar on the Stationary Panel
  • Professional installation recommended; Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze finish limited to 1 (one) year warranty)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
No
Collection:
Infinity-Z
Color Finish Category:
Chromes
Color Finish Name:
Chrome
ETL Listed:
No
FM Approved:
No
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
1/4 in
Glass Type:
Clear
Handle Material:
Metal
Handle Type:
Bar
Height:
72 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
3 Wall Alcove
MA Approved -:
No
MSS:
No
Material:
Tempered Glass, Aluminum
NEMA:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Pieces:
1 Piece
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Size:
60 in x 58 in
UL Listed:
No
Weight:
112.44 lb
Width:
60 in