60 in. Frameless Sliding Shower Door with Frosted Glass in Brushed Nickel
Infinity-Z 60 in. Frameless Sliding Shower Door with Frosted Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 56 - 60 in W x 72 in H; Walk-in Opening: 21-3/8 - 25-3/8 in; Configuration consists of a Stationary Panel and Sliding Door
- Quality 1/4 in (6mm) thick Frosted certified tempered glass; Reversible for a right or left door opening to fit your specific layout
- The DreamLine Infinity-Z sliding shower or tub door offers classic style with a modern touch. The Infinity-Z will transform your bathroom with a beautiful balance of functionality, elegance and sophistication. A variety of finishes and glass options will match any bathroom décor. Choose the DreamLine Infinity-Z model for the ultimate solution to your shower project.
- Pictured SlimLine shower base is not included (sold separately)
- Up to 4 in for width adjustment by trimming guide rails
- Hardware Finish: Brushed Nickel
- Up to 1 in adjustment per side for out-of-plumb (uneven) walls within wall profiles
- Convenient towel bar on the Stationary Panel
- Professional installation recommended; Limited Lifetime Manufacturer Warranty
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- No
- Collection:
- Infinity-Z
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Glass Type:
- Frosted
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Size:
- 60 in x 58 in
- Type:
- Shower Door
- UL Listed:
- No
- Weight:
- 112.44 lb
- Width:
- 60 in