Prime 31-3/8 in. Frameless Sliding Shower Enclosure with Clear Glass in Polished Chrome

Part #DDL67012201  |  Item #7197949  |  Manufacturer Part #DL-6701-22-01

$1,060.37 EACH

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Prime sliding shower enclosure and base kit adds style and bold design to your shower space. The neo round sliding style of the Prime enclosure can fit into virtually any corner, making it perfect for smaller to midsize bathrooms, where space is limited. The Prime enclosure and SlimLine shower base kit provides the ultimate solution to your shower project!
  • Kit includes: Shower Enclosure and Shower Base; Kit Size: 33 in D x 33 in W x 74-3/4 in H; Walk-In Opening: 18-11/16 in
  • Prime Shower Enclosure: Center opening dual sliding door design; Perfect for smaller spaces; Full length magnetic strip for watertight closure
  • Quality 1/4 in (6mm) certified tempered glass
  • Anodized aluminum wall profiles allow 1 in adjustment per side
  • SlimLine Shower Base: Curved neo round design for corner installation; Low profile threshold design; Reinforced with fiberglass
  • Glossy acrylic finish is scratch and stain resistant; Slip-resistant textured floor; Integrated tile flange for leak prevention
  • Drain opening fits any standard 2 in compression fitted drain; Direct to stud installation; cUPC certified; Drain not included
  • Glass Type: Clear; Door Hardware Finish: Chrome; Base Color: Biscuit
  • Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: Yes

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: Acrylic

Collection: Prime

Color Finish: Chrome

Color Finish Category: Chromes

Drain Location: Corner

ETL Listed: No

FM Approved: No

GSA Approved: No

Glass Type: Clear

Handle Material: Metal

Handle Type: Grip

Height: 74-3/4 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 2 Wall Corner

Length: 33 in

MA Approved: No

MSS Specifications: No

Material: Acrylic, Aluminum, Plastic, Tempered Glass

Material Type: ABS

NEMA Specifications: No

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Handles: Four Handle

Product Type: Shower Enclosure and Base

Shower Base Shape: Neo-angle

Shower Door Framed Or Frameless: Semi-Frameless

Shower Door Type: Sliding

Shower Installation Type: Neo-Angle

Size: 33 in x 33 in x 74-3/4 in

Thickness: 1/4 in

UL Listed: No

Weight: 145.51

Width: 33 in