31-3/8 in. Frameless Sliding Shower Enclosure with Clear Glass in Polished Chrome

You last purchased this on
 
DreamLine

Prime 31-3/8 in. Frameless Sliding Shower Enclosure with Clear Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Prime 31-3/8 in. Frameless Sliding Shower Enclosure with Clear Glass in Polished Chrome

  • Fast #
  • Part #DDL67018901
  • Item #7197741
  • Manufacturer Part #DL-6701-89-01
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit includes: Shower Enclosure and Shower Base; Kit Size: 33 in D x 33 in W x 74-3/4 in H; Walk-In Opening: 18-11/16 in
  • Prime Shower Enclosure: Center opening dual sliding door design; Perfect for smaller spaces; Full length magnetic strip for watertight closure
  • The DreamLine Prime sliding shower enclosure and base kit adds style and bold design to your shower space. The neo round sliding style of the Prime enclosure can fit into virtually any corner, making it perfect for smaller to midsize bathrooms, where space is limited. The Prime enclosure and SlimLine shower base kit provides the ultimate solution to your shower project!
  • Drain opening fits any standard 2 in compression fitted drain; Direct to stud installation; cUPC certified; Drain not included
  • SlimLine Shower Base: Curved neo round design for corner installation; Low profile threshold design; Reinforced with fiberglass
  • Glossy acrylic finish is scratch and stain resistant; Slip-resistant textured floor; Integrated tile flange for leak prevention
  • Anodized aluminum wall profiles allow 1 in adjustment per side
  • Quality 1/4 in (6mm) certified tempered glass
  • Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
  • Glass Type: Clear; Door Hardware Finish: Chrome; Base Color: Black
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
Acrylic
Collection:
Prime
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Location:
Corner
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
Glass Type:
Clear, Tempered
Handle Material:
Metal
Handle Type:
Grip
Height:
74-3/4 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
2 Wall Corner
Length:
33 in
MA Approved -:
No
MSS:
No
Material:
Glass, Aluminum, Plastic
Material Type:
ABS, Acrylic
NEMA:
No
NSF Certified:
No
Number of Handles:
Four Handle
Number of Pieces:
2 Piece
Product Type:
Shower Enclosure and Base
Shower Base Shape:
Neo-angle
Shower Door Framed or Frameless:
Semi-Frameless
Shower Door Type:
Sliding
Shower Installation Type:
Neo-Angle
Size:
33 in x 33 in x 74-3/4 in
Thickness:
1/4 in
UL Listed:
No
Weight:
145.51 lb
Width:
33 in