38-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Brushed Nickel

You last purchased this on
 
DreamLine

Prism 38-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Prism 38-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Brushed Nickel

  • Fast #
  • Part #DSHEN213838004
  • Item #7197816
  • Manufacturer Part #SHEN-2138380-04
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 38-1/8 in D x 38-1/8 in W x 72 in H; Walk-In Opening: 22-3/16 in
  • Adjustment: up to 3/8 in per side for width or out-of-plumb (uneven walls)
  • The DreamLine Prism neo-angle shower enclosure features a corner design and a modern shape that is the perfect complement to any bathroom. The Prism maximizes space and creates an open appearance with a frameless glass design and outstanding style. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Stainless steel pivot bars provide durability and stability reinforcement and a full length magnetic door latch creates water tight closure.
  • Hardware Finish: Brushed Nickel
  • IMPORTANT! Matching shower base will measure 2 in larger than shower unit
  • Reversible for a right-hand or left-hand door opening
  • Compatible DreamLine shower base sold separately (Model#: DLT-2040400)
  • Premium 3/8 in (10 mm) thick certified tempered glass
  • Professional installation recommended
  • Limited Lifetime Manufacturer Warranty
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
ClearMax™
Collection:
Prism
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
FM Approved:
No
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Material:
Metal
Handle Type:
Bar
Height:
72 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
2 Wall Corner
MA Approved -:
No
MSS:
No
Material:
Tempered Glass, Aluminum
NEMA:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Size:
38-1/8 in x 38-1/8 in x 72 in
Thickness:
3/8 in
UL Listed:
No
Weight:
171.96 lb
Width:
38-1/8 in