Prism 38-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Polished Chrome

Part #DSHEN213838001  |  Item #7197818  |  Manufacturer Part #SHEN-2138380-01

$925.65 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The DreamLine Prism neo-angle shower enclosure features a corner design and a modern shape that is the perfect complement to any bathroom. The Prism maximizes space and creates an open appearance with a frameless glass design and outstanding style. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Stainless steel pivot bars provide durability and stability reinforcement and a full length magnetic door latch creates water tight closure.
  • Model Size: 38-1/8 in D x 38-1/8 in W x 72 in H; Walk-In Opening: 22-3/16 in
  • Adjustment: up to 3/8 in per side for width or out-of-plumb (uneven walls)
  • Premium 3/8 in (10 mm) thick certified tempered glass
  • Compatible DreamLine shower base sold separately (Model#: DLT-2040400)
  • IMPORTANT! Matching shower base will measure 2 in larger than shower unit
  • Reversible for a right-hand or left-hand door opening
  • Hardware Finish: Chrome
  • Limited Lifetime Manufacturer Warranty
  • Professional installation recommended

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: Yes

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Prism

Color Finish: Chrome

Color Finish Category: Chromes

ETL Listed: No

FM Approved: No

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 3/8 in

Glass Type: Clear

Handle Material: Metal

Handle Type: Bar

Height: 72 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 2 Wall Corner

MA Approved: No

MSS Specifications: No

Material: Aluminum, Tempered Glass

NEMA Specifications: No

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Product Type: Shower Door

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Pivot

Shower Door Width Range: 30 in+

Size: 38-1/8 in x 38-1/8 in x 72 in

Thickness: 3/8 in

Type: Shower Enclosure

UL Listed: No

Weight: 171.96

Width: 38-1/8 in