34-5/16 in. Frameless Hinged Shower Enclosure with Tempered Glass in Brushed Nickel
Prism Lux 34-5/16 in. Frameless Hinged Shower Enclosure with Tempered Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 34-5/16 in D x 34-5/16 in W x 72 in H; Walk-In Opening: 23-5/8 in
- Adjustment: This model offers NO adjustment for width or out-of-plumb (uneven walls)
- The DreamLine Prism Lux is a fully frameless neo-angle corner shower enclosure with a modern design to transform any shower into a glass oasis. Prism Lux combines style and luxurious design with premium self-closing hinges for convenience and dual support arms for stability. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Maximize your shower space without the cost of custom glass. Model is reversible for right-hand or left-hand door opening
- Hardware Finish: Brushed Nickel
- IMPORTANT! Matching shower base will measure 2 in larger than shower unit
- Reversible for a right-hand or left-hand door opening
- Compatible DreamLine shower base sold separately (Model#: DLT-2036360)
- Premium 3/8 in (10 mm) thick certified tempered glass
- Professional installation recommended; Drilling into the threshold is required for installation of this product
- Limited Lifetime Manufacturer Warranty. (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Prism Lux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 2 Wall Corner
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 30 in+
- Size:
- 34-5/16 in x 34-5/16 in x 72 in
- Thickness:
- 3/8 in
- Type:
- Shower Enclosure
- UL Listed:
- No
- Weight:
- 159.17 lb
- Width:
- 34-5/16 in