46-5/16 in. Frameless Hinged Shower Enclosure with Tempered Glass in Oil Rubbed Bronze
Quatra Lux 46-5/16 in. Frameless Hinged Shower Enclosure with Tempered Glass in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 34-1/4 in D x 46-3/8 in W x 72 in H; Walk-In Opening: 22-5/8 in
- Configuration consists of a Fixed Panel with an attached Swing Door and a Return Panel
- The Quatra Lux fully frameless hinged shower enclosure has an exquisite modern design and sleek lines to instantly upgrade any bathroom space with stunning looks and superior quality. Immerse yourself into a spa-like shower experience with the Quatra Lux. Choose DreamLine for the ultimate solution for your shower project.
- Reversible for left or right wall installation (Order of the panels may not be changed)
- ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls)
- Hardware Finish: Oil Rubbed Bronze
- Premium 3/8 in (10 mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- IMPORTANT! To avoid errors in size selection, make sure your shower walls are "finished" with tile or other materials before measuring your space.
- Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
- Professional installation is required. Product is heavy, needs 2 people for proper handling
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Quatra Lux
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 2 Wall Corner
- Length:
- 34-1/4 in
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 30 in+
- Size:
- 34-1/4 in x 46-3/8 in x 72 in
- Thickness:
- 3/8 in
- Type:
- Shower Enclosure
- UL Listed:
- No
- Weight:
- 216.05 lb
- Width:
- 46-3/8 in