DreamLine
SlimLine™ 30 in. Rectangle Shower Base in White
Part #DDLT1130601 | Manufacturer Part #DLT-1130601
Product Details
- The DreamLine SlimLine shower bases showcase premium high-gloss acrylic, reinforced with fiberglass for durability and a modern, low profile design. SlipGrip textured floor surface offers slip resistance for safety. Glossy acrylic finish safeguards against stains for easy maintenance. DreamLine SlimLine shower bases are available in multiple colors and are sure to complement your bathroom style!
- Model Size: 30 in D x 60 in W x 2-3/4 in H
- Base Type: Single Threshold (3-Wall Alcove)
- Drain Location: Left (See technical drawing for exact location); Color: White
- Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
- SlipGrip floor surface offers slip-resistance for safety; Premium high gloss non-porous acrylic for easy maintenance and lasting beauty
- Durable construction eliminates any flexing of the base and allows for quick installation
- Drain opening fits standard 2 in compression fitted drains (Drain not included)
- CUPC certified; Professional installation is required
- Limited Lifetime Manufacturer Warranty
Documents
Recommended Accessories
Specifications
AASHTO Specifications: No
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASSE Standards: No
ASTM Specifications: No
AWWA Specifications: No
Adjustable: No
Application: [Residential, Commercial]
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: No
Coating: Acrylic
Collection: SlimLine™
Color Finish: White
Color Finish Category: Whites
Drain Location: Left
ETL Listed: No
FM Approved: No
GSA Approved: No
Height: 2-3/4 in
IAPMO Listed: No
ISO Specifications: No
Installation Type: 3 Wall Alcove
Length: 30 in
MA Approved: No
MSS Specifications: No
Material: [Acrylic, Plastic]
Material Type: ABS
NEMA Specifications: No
NSF Certified: No
Number Of Pieces: 1 Piece
Product Type: Shower Base
Shape: Rectangular
Shower Base Shape: Rectangle
Shower Installation Type: Alcove
Size: 30 in x 60 in x 2-3/4 in
Threshold Height: 2-3/4 in
UL Listed: No
Weight: 50.71
Width: 60 in
-
Starting at $259.99
-
Starting at $269.99
-
Starting at $289.99
-
Starting at $279.99
-
Starting at $349.99
-
Starting at $269.99
-
Starting at $219.99
-
Starting at $229.99
-
Starting at $259.99
-
Starting at $349.99