60 in. Tub & Shower Door in Brushed Nickel with White
Visions 60 in. Tub & Shower Door in Brushed Nickel with White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit Includes: Visions Tub Door and Q-Wall Tub Backwalls; Kit Size: 56-60 in W x 60 in H; Walk-In Opening: 22-7/8 - 26-7/8 in
- Visions Tub Door: Center-opening dual sliding door design allows for ample entry; 1/4 in (6mm) thick certified clear tempered glass
- The DreamLine Visions shower or tub door offers breathtaking style for your shower area. Visions features a unique design with two stationary glass panels and two sliding glass panels that open to create an ample center point of entry. Fast release wheels make cleaning the glass and track a cinch.
- Install against a solid surface, such aswonderboardorgreenboard(not directly to studs)
- Q-Wall Backwall:Acrylic/ABS material for easy maintenance;Attractive tile pattern for a modern look
- Trim-to-size sidewall panels; 2 convenient glass shelves for storage
- Upper and lower guide rails can be trimmed up to 4 in for width adjustment
- Wall profiles allow up to 1 in adjustment per side for out-of-plumb (uneven walls)
- Professional installation recommended; Limited lifetime manufacturer warranty for Door; Limited 1 (one) year warranty for Backwalls
- Door Hardware Finish: Brushed Nickel; Backwall Color: White; Tub is not included
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- Yes
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- Anodized
- Collection:
- Visions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/White
- Depth:
- 32 in
- Drain Opening:
- 3-1/4 in
- Enclosure Opening:
- 26-7/8 in
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 60 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Plastic, Aluminum, Tempered Glass
- Material Type:
- Acrylic, ABS
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 2 Piece
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Type:
- Sliding
- Size:
- 60 in x 60 in
- Thickness:
- 1/4 in
- UL Listed:
- No
- Weight:
- 136.69 lb
- Width:
- 60 in