Visions 74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Brushed Nickel with Biscuit

Part #DDL6963R2204  |  Item #7518156  |  Manufacturer Part #DL-6963R-22-04

Color/Finish: Brushed Nickel/Biscuit

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Visions shower or tub door offers breathtaking style for your shower area. Visions features a unique design with two stationary glass panels and two sliding glass panels that open to create an ample center point of entry. Fast release wheels make cleaning the glass and track a cinch.
  • Kit Includes: Visions Shower Door and Shower Base; Hardware: Brushed Nickel; Base: Biscuit, Right Drain (see technical drawing for exact location)
  • Kit Size: 36 in D x 60 in W x 74-3/4 in H; Walk-In Opening: 22-7/8 - 26-7/8 in
  • Visions Shower Door: Center-opening dual sliding door design allows for ample entry
  • Anodized aluminum wall profiles allow up to 1 in adjustment per side for out-of-plumb; Guide rails can be trimmed up to 4 in for width adjustment
  • 1/4 in (6mm) thick certified clear tempered glass
  • SlimLine Shower Base: Low profile threshold design for easy entry and exit; Integrated tile flange for water leak prevention; cUPC certified
  • Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
  • Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation
  • Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASTM Specifications: No

Adjustable: Yes

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Visions

Color Finish: Brushed Nickel/Biscuit

Color Finish Category: Nickel Tones

Depth: 36 in

Drain Location: Right

Drain Opening: 2 in

Enclosure Opening: 26-7/8 in

Frame Type: Semi-Framed

GSA Approved: No

Glass Thickness: 1/4 in

Handle Material: Metal

Handle Type: Grip

Height: 74-3/4 in

IAPMO Listed: No

Installation Type: Direct to Stud

Material: [Acrylic, Anodized Aluminum, Fiberglass, Plastic, Tempered Glass]

Material Type: ABS

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Handles: Two Handle

Product Type: [Shower Door, Base Kit]

Shower Base Shape: Rectangle

Shower Door Framed Or Frameless: Semi-Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Size: 36 in x 60 in x 74-3/4 in

Thickness: 1/4 in

Type: DDL6963R2204

Weight: 166.67

Width: 60 in

cUPC Certified: Yes