15/16 in. Cut-Off Wheel

Part #D409  |  Item #521655  |  Manufacturer Part #409

$4.10 per PACK

Arbor Hole Size:

1/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • .025" thick, 36 per vial
  • Cuts only along its edge
  • Use on sheet Metal, thin Wood and Plastic
  • Makes it easy to cut or slot bolts and screws
  • Use with mandrel 402

Specifications

Application: Cutting

Arbor Hole Size: 1/8 in

Blade Material: Emery

Blade Thickness In : 1/40 in

Blade Type: Wheel

Diameter: 15/16 in

Product Type: Grinding Wheel

RPM: 35000

Thickness: 0.025 in

Type: D409