2 in. Male x Compression Galvanized Malleable Adapter

Part #D00650212003  |  Item #530468  |  Manufacturer Part #0065-0212-003

Call for Pricing EACH
View All Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #D00650208003 | Item #530464 | Mfr. Part #0065-0208-003

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #D00650212003 | Item #530468 | Mfr. Part #0065-0212-003

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Coating: Galvanized

End Connection 1: Male

End Connection 2: Compression

End Connections: Male x Compression

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: [Galvanized, Malleable Iron]