3 x 3 x 1-1/4 in. Clamp 1.66 in. OD

Part #D01180306009  |  Item #1343371  |  Manufacturer Part #0118-0306-009

Call for Pricing EACH

Fits Pipe Size:

1-1/4 in
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Fits Pipe Size: 1-1/4 in

Length: 3 in

Material: Stainless Steel

Material Type: 304L

Width: 3 in