3/4 x 4-13/32 in. Compression Long Galvanized Carbon Steel Coupling

You last purchased this on
 
Dresser Inc

Style 65 3/4 x 4-13/32 in. Compression Long Galvanized Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dresser Inc

Style 65 3/4 x 4-13/32 in. Compression Long Galvanized Carbon Steel Coupling

  • Fast #
  • Part #D00650031003
  • Item #403169
  • Manufacturer Part #0065-0031-003
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Galvanized
Collection:
Style 65
Diameter - Outside:
1-1/20 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Long, Straight
IAPMO Listed -:
No
Length:
4-13/32 in
Material:
Carbon Steel, Malleable Iron
NSF Certified:
No
Pressure - High:
150
Temperature Range:
Up to 150 Deg F
UL Listed:
No