8 in. Alloy Repair Clamp 8.94 - 8.54 in.

Part #D03600854010  |  Item #1342357  |  Manufacturer Part #0360-0854-010

Call for Pricing

Fits Pipe Size:

8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Fits Pipe Size: 8 in

Length: 7-1/2 in

Material: Alloy

Range in : 8.94 in - 8.54 in