DESCRIPTION

Dresser Inc ID Carbon Steel Insulated Coupling

D0039902215

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
ID
End Connection 2
ID
End Connections
ID
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
7 in
Material
Carbon Steel