DESCRIPTION

Dresser Inc Steel Pipe Coupling

D00389011

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
5 in
Fitting Sizes
3 in x 5 in
Fitting Type
Reducing
Material
Carbon Steel