Shell Darina® 14.01 oz. SD2 Grease

Part #R10813  |  Item #4932119  |  Manufacturer Part #R10813

Call for Pricing

Size:

14 oz
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Specifically designed for Roots™ blowers
  • Shell Darina is not compatible with lithium based greases commonly used in other applications
  • Grease intervals vary with blower RPM and hours of service
  • URAI specified bearing greasing intervals for units with grease lubricated drive end

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Shell Darina®

Product Type: Grease

Size: 14 oz