1/4 in. Combined IPT Tap on Pipe & Drill

You last purchased this on
 
Drillco

1/4 in. Combined IPT Tap on Pipe & Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

1/4 in. Combined IPT Tap on Pipe & Drill

  • Fast #
  • Part #D205A116C
  • Item #1792123
  • Manufacturer Part #205A116C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Drills and Taps in a single pass, reducing cycle time, therefore reducing the manufacturing cost of the part.
  • Through or Blind Hole
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Can be used in a hand help power tool, or a fixed spindle machine tool.
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Color Finish Name:
Bright
Drill Bit Type:
Special Purpose Taps
Length:
2-1/2 in
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Round
Size:
1/4 in
Tap Size:
1/4 in
Tool Type:
Pipe Tap
Weight:
0.024 lb