5/8 x 1/2 in. S&D Drill Bit

You last purchased this on
 
Drillco

Series 1000C 5/8 x 1/2 in. S&D Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 1000C 5/8 x 1/2 in. S&D Drill Bit

  • Fast #
  • Part #D1000C140
  • Item #7919110
  • Manufacturer Part #1000C140
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Expands the capacity of a 1/2" portable drill chuck.
  • Common flute and overall length for minimal adjustment during tool changes.
  • Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
  • 118 degree split point reduces thrust and eliminates walking at the drill point.
  • Requires Certification

Specifications

ASME:
B94.11M
Bare Tool or Kit:
Bare Tool
Bit Length:
6
Bit Sizes:
5/8 in
Collection:
Series 1000C
Color Finish Name:
Black/Gold
Drill Bit Type:
S&D Drill
Drilling Depth (in):
3 in
Magnetic:
No
Material:
Cobalt
Origin:
Domestic
Shank Size:
1/2 in
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.35 lb