1/16 - 1/2 in. Straight Jobber Drill Bit Set (29-Piece)
Series 100SE 1/16 - 1/2 in. Straight Jobber Drill Bit Set (29-Piece)
Frequently Purchased Together
Product Details
- Designed for general purpose drilling under a wide range of conditions.
- Can drill various materials such as cast iron, steel, and steel forging
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Maximum Portability! Molded side hook easily clips onto a worker’s belt, tool caddy, or ladder.
- Drill Pal Case is made from a high impact plastic
- 29 pc set contains fractional sizes 1/16"-1/2" by 64ths in a plastic case.
Specifications
- ASME:
- B94.11M
- Bare Tool or Kit:
- Tool Kit
- Bit Sizes:
- 1/16 in - 1/2 in
- Coating:
- Black Oxide
- Collection:
- Series 100SE
- Color Finish Name:
- Black Oxide
- Drill Bit Type:
- Jobber
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Number of Pieces:
- 29 Piece
- Number of Tools Included:
- 29
- Origin:
- Global
- Shank Style:
- Straight
- Tool Type:
- Drill Bit Set
- UL Listed:
- No
- Weight:
- 3.24 lb