25/64 in. Straight Jobber 118 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 100SE 25/64 in. Straight Jobber 118 Degree Point Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 100SE 25/64 in. Straight Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D100SE125
  • Item #7919242
  • Manufacturer Part #100SE125
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for general purpose drilling under a wide range of conditions.
  • Can drill various materials such as cast iron, steel, and steel forging
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
General Purpose
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
25/64 in
Bit Length:
5-1/8
Bit Sizes:
25/64 in
Coating:
Black Oxide
Collection:
Series 100SE
Color Finish Name:
Black Oxide
Drill Bit Type:
Jobber
Drilling Depth (in):
3-3/4 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Origin:
Global
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.122 lb