7/32 in. Straight Jobber 118 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 100SE 7/32 in. Straight Jobber 118 Degree Point Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 100SE 7/32 in. Straight Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D100SE114
  • Item #7919216
  • Manufacturer Part #100SE114
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for general purpose drilling under a wide range of conditions.
  • Can drill various materials such as cast iron, steel, and steel forging
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
General Purpose
Bare Tool or Kit:
Bare Tool
Bit Length:
3-3/4
Bit Sizes:
7/32 in
Coating:
Black Oxide
Collection:
Series 100SE
Color Finish Name:
Black Oxide
Drill Bit Type:
Jobber
Drilling Depth (in):
2-1/2 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Origin:
Global
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.031 lb