Series 2000 #3 x 1-13/16 in. Hand Tap Set

Part #D20A003CS  |  Item #7919369  |  Manufacturer Part #20A003CS

$41.91 EACH

Size:

#3
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations.
  • Through or Blind Hole
  • Set contains 1 each of Taper, Plug and Bottoming hand taps.

Specifications

Application: General Use

Bare Tool or Kit: Bare Tool

Coating: Bright

Collection: Series 2000

Color Finish: Bright

Length: 1-13/16 in

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Round

Size: #3

Tool Type: Hand Tap

Weight: 0.05