Drillco
Series 2000 #3 x 1-13/16 in. Plug Hand Tap
Part #D20A003FP | Item #7919332 | Manufacturer Part #20A003FP
Size:
#3Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations.
- Through or Blind Hole
- Plug chamfer is generally used in through holes, and most blind holes.
Specifications
Application: General Use
Bare Tool or Kit: Bare Tool
Coating: Bright
Collection: Series 2000
Color Finish: Bright
Length: 1-13/16 in
Material: High Speed Steel
Material Type: M2
Origin: Domestic
Shank Style: Round
Size: #3
Tool Type: Hand Tap
Weight: 0.008
-
Starting at $10.54
-
Starting at $20.01
-
Starting at $11.22
-
Starting at $20.01
-
Starting at $20.65
-
Starting at $9.52
-
Starting at $11.22
-
Starting at $19.96
-
Starting at $61.88
-
Starting at $137.52
-
Starting at $60.02
-
Starting at $20.01