15/64 in. Straight GP Jobber 118 Degree Point Drill Bit
Series 200A 15/64 in. Straight GP Jobber 118 Degree Point Drill Bit
Frequently Purchased Together
Product Details
- Designed for general purpose drilling under a wide range of conditions.
- Can drill various materials such as cast iron, steel, and steel forging
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
Specifications
- ASME:
- B94.11M
- Application:
- General Purpose
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 15/64 in
- Bit Length:
- 3-7/8
- Bit Sizes:
- 15/64 in
- Coating:
- Black Oxide
- Collection:
- Series 200A
- Color Finish Name:
- Black Oxide
- Drill Bit Type:
- GP Jobber
- Drilling Depth (in):
- 2-5/8 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Domestic
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.034 lb