Series 200B 13/32 in. Straight GP Jobber 118 Degree Point Drill Bit

Part #D200B126  |  Item #7919563  |  Manufacturer Part #200B126

$9.45 EACH

Bit Sizes:

13/32 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Bright finish is ideal for drilling non-ferrous materials such as aluminum

Specifications

ASME Specifications: B94.11M

Application: General Purpose

Bare Tool or Kit: Bare Tool

Bit Diameter: 13/32 in

Bit Length: 5-1/4 in

Bit Sizes: 13/32 in

Coating: Bright

Collection: Series 200B

Color Finish: Bright

Drill Bit Type: GP Jobber

Drilling Depth in : 3-7/8 in

Magnetic: No

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Straight

Tool Type: Drill Bit

UL Listed: No

Weight: 0.13