13/64 in. Straight GP Jobber Drill Bit

You last purchased this on
 
Drillco

Series 200B 13/64 in. Straight GP Jobber Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 200B 13/64 in. Straight GP Jobber Drill Bit

  • Fast #
  • Part #D200B113
  • Item #7178036
  • Manufacturer Part #200B113
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for general purpose drilling under a wide range of conditions.
  • Bright finish is ideal for drilling non-ferrous materials such as aluminum
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
General Purpose
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
13/64 in
Bit Length:
3-5/8
Bit Sizes:
13/64 in
Blade Material:
Carbide
Coating:
Bright
Collection:
Series 200B
Color Finish Name:
Bright
Diameter:
3-3/4 in
Drill Bit Type:
GP Jobber
Drilling Depth (in):
2-7/16 in
Length:
3-5/8 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Straight
Size:
13/64 in
Tap Size:
3-1/2 in
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.022 lb