3/64 in. Straight GP Jobber 118 Degree Point Drill Bit
Series 200B 3/64 in. Straight GP Jobber 118 Degree Point Drill Bit
Frequently Purchased Together
Product Details
- Designed for general purpose drilling under a wide range of conditions.
- Bright finish is ideal for drilling non-ferrous materials such as aluminum
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
Specifications
- ASME:
- B94.11M
- Application:
- General Purpose
- Bare Tool or Kit:
- Bare Tool
- Bit Length:
- 1-3/4
- Bit Sizes:
- 3/64 in
- Coating:
- Bright
- Collection:
- Series 200B
- Color Finish Name:
- Bright
- Drill Bit Type:
- GP Jobber
- Drilling Depth (in):
- 3/4 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Domestic
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.001 lb