5/16 in. Combined Tap and Drill

Drillco

Series 2050 5/16 in. Combined Tap and Drill

Brand image
Drillco

Series 2050 5/16 in. Combined Tap and Drill

  • Part #D205A120C
  • Item #7919264
  • Manufacturer Part #205A120C
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 7ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drills and taps in a single pass, reducing cycle time, therefore reducing the manufacturing cost of the part
  • Through or blind hole
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Size: 5/16 in
  • Finish/Coating: Bright
  • Cat: taps
  • Sizes: machine screw
  • Can be used in a hand help power tool, or a fixed spindle machine tool

Specifications

Application:
Hand Tools, Machine Tool
Bare Tool or Kit:
Bare Tool
Coating:
Bright
Collection:
Series 2050
Color Finish Name:
Bright
Drill Bit Type:
Special Purpose Taps
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Round
Size:
5/16 in-18
Tap Size:
5/16 in
Tool Type:
Drilling & Tapping Machine
Weight:
0.041 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';