#6 Combined Tap and Drill
Series 2050 #6 Combined Tap and Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drills and Taps in a single pass, reducing cycle time, therefore reducing the manufacturing cost of the part.
- Through or Blind Hole
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Can be used in a hand help power tool, or a fixed spindle machine tool.
Specifications
- Application:
- Commercial
- Bare Tool or Kit:
- Bare Tool
- Coating:
- Bright
- Collection:
- Series 2050
- Color Finish Name:
- Bright
- Drill Bit Type:
- Special Purpose Taps
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Domestic
- Shank Style:
- Round
- Size:
- #6
- Tool Type:
- Drilling & Tapping Machine
- Weight:
- 0.007 lb