Drillco

Series 2900 1/8 x 2-1/8 in. Hand Pipe Tap

Part #D290A108  |  Item #7919468  |  Manufacturer Part #290A108

$39.15 EACH

Size:

1/8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
  • Multi-flute design allows for fast and easy chip clearance.

Specifications

Bare Tool or Kit: Bare Tool

Coating: Bright

Collection: Series 2900

Color Finish: Bright

Length: 2-1/8 in

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Round

Size: 1/8 in

Tool Type: Hand Tap

Weight: 0.039