3/4 x 2-1/8 in. Hand Pipe Tap
Series 2900 3/4 x 2-1/8 in. Hand Pipe Tap
Frequently Purchased Together
Product Details
- The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap
- Multi-flute design allows for fast and easy chip clearance
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Overall length: 3-1/4 in
- Cat: taps
- Size: 3/4 in
- Finish/Coating: Bright
- Sizes: fractional
Specifications
- Application:
- Metal
- Bare Tool or Kit:
- Bare Tool
- Coating:
- Bright
- Collection:
- Series 2900
- Color Finish Name:
- Bright
- Length:
- 3-1/4 in
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Domestic
- Shank Style:
- Round
- Size:
- 3/4 in-14
- Tap Size:
- 3/4 in
- Tool Type:
- Pipe Tap
- Weight:
- 0.505 lb