15/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 300 15/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 300 15/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

  • Fast #
  • Part #D300A115
  • Item #7919448
  • Manufacturer Part #300A115
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufactured to NAS Type C Specifications.
  • Heavy-Duty construction, with 135 split point, allows for easy penetration in a wide array of applications.
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
General Purpose
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
15/64 in
Bit Length:
2-7/16
Bit Sizes:
15/64 in
Coating:
Black Oxide
Collection:
Series 300
Color Finish Name:
Black Oxide
Drill Bit Type:
Screw Machine
Drilling Depth (in):
1-5/16 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.023 lb