3/8 in. Hex Rethreading Die
Series 3350E 3/8 in. Hex Rethreading Die
Product Details
Product Details
- Hexagon rethreading die is a precision high carbon steel die
- Rethreading dies are extra thick to permit the user to rethread damaged or jammed threads
- Not intended to produce new threads on unthreaded bar, bolts, or pipes
- Dies are the same size as standard hex nuts
- Sizes: fractional
- Material: carbon
- Finish/Coating: Bright
- Cat: dies
Specifications
- Collection:
- Series 3350E
- Color Finish Name:
- Bright
- Material:
- Carbon Steel
- Pipe Capacity:
- 3/8 in
- Size:
- 3/8 in-24
- Tool Type:
- Die
- UL Listed:
- No
- Weight:
- 0.045 lb