Series 3350E 5/8 in. Hex Rethreading Die

Part #D335E140F  |  Item #7919150  |  Manufacturer Part #335E140F

$21.38 EACH
(Pricing is for 5/8 in)

Pipe Capacity:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Hexagon rethreading die is a precision high carbon steel die
  • Rethreading dies are extra thick to permit the user to rethread damaged or jammed threads.
  • Not intended to produce new threads on unthreaded bar, bolts, or pipes.
  • Dies are the same size as standard hex nuts.

Specifications

Bare Tool or Kit: Bare Tool

Coating: Bright

Collection: Series 3350E

Color Finish: Bright

Material: Carbon Steel

Origin: Global

Pipe Capacity: 5/8 in

Thickness: 1-1/4 in

Thread Size: 18 mm

Tool Type: Die

UL Listed: No

Weight: 0.17

Width: 1-1/4 in